ACTIONCAN CG90 CLEAR GREASE SPRAY NSF APPROVED 500ML
Aerosol Lubricants Food Safe
See technical informationSee documentsReferences
Ambersil:1955
Rubix:45031993
EAN:5012117996478

Documents
Product details : ACTIONCAN CG90 CLEAR GREASE SPRAY NSF APPROVED 500ML
CG-90 is a clear, low odour, general purpose grease for superior lubrication. Exhibits excellent adhesion, high tack strength, penetrates quickly and thickens to form a long-lasting lubricating coating. CG-90 contains PTFE which greatly enhances lubrication performance and reduces friction. CG-90 has excellent thermal stability and is resistant to hot water, steam, acids and alkalis preventing corrosion. Wide operating temperature range from -12°C to +180°C and will not break down under high pressures.
Strengths
• General purpose EP clear grease
• Contains PTFE to enhance lubrication performance
• Thermally stable with an operating temperature range from -12°C to +180°C
• Locks-out moisture and prevents corrosion
Applications
Use for the lubrication of a wide variety of bearings, hinges, small gears and sliding metal parts.
• Shake well before use.
• Do not use on energised/moving equipment.
• Spray the component to be lubricated.
• Allow CG-90 to penetrate then thicken before restarting machinery.
Technical specifications
Attributes
| Packaging | 1 box |
|---|---|
| Colour | colourless |
| Min. temperature | -12 °C |
| Max. temperature | 180 °C |
Show UNSPSC/ECL@SS
£ 8.31 excl. VAT
/ Each
£ 9.97 incl. VAT
- Usually arrives within 14 working days
