References
Rocol:AEROSPEC 3052 380g
Rubix:129A4778
Manufacturer :16651
EAN:5024747166510

Documents
Product details : ROCOL 16651 AEROSPEC 3052 380G
Universal low temperature general airframe grease.
AEROSPEC 3052 general purpose airframe grease is a lithium complex grease containing a blend of synthetic base oils specifically developed for general airframe lubrication.
It has been developed to provide exceptional lubrication at low temperatures for bearings, sliding mechanisms and general airframe components.
AEROSPEC 3052 general purpose airframe grease has good stability in the presence of water, low water washout and provides excellent long term corrosion protection for high strength alloys.
Strengths
General purpose airframe grease. Temperature range -73 to +120°C. Exceptional corrosion resistance for all high strength steel and alloy gear components. Excellent shear stability. Outstanding low temperature performance. Low viscosity, high lubricity formulation reduces fretting wear and stress pitting.
Applications
It has been developed to provide exceptional lubrication at low temperatures for bearings, sliding mechanisms and general airframe components.
Technical specifications
Attributes
| Packaging | cartridge |
|---|---|
| Volume | 380 g |
| Colour | green |
| Base | blend of synthetic oils |
| Min. temperature | -73 °C |
| Max. temperature | 120 °C |
| Assortment | aerospec® 3052 |
| Water resistance | yes |
Show UNSPSC/ECL@SS
£ 27.36 excl. VAT
/ Each
£ 32.83 incl. VAT
- Usually arrives within 14 working days