AMBERSIL AMBERGREASE FG2 - HIGH TEMP SILICONE GREASE FOOD GRADE 31585
Ambersil Ambergrease High Temp Silicone Grease
See technical informationSee documentsReferences
Ambersil:31585
Rubix:2579770

Documents
Product details : AMBERSIL AMBERGREASE FG2 - HIGH TEMP SILICONE GREASE FOOD GRADE 31585
AMBERGREASE FG2 has been formulated as a high temperature
resistant, food grade grease that contains PTFE and other antiwear additives all of which are FDA listed. Suitable for all plain
and anti-friction bearings as well as sliding surfaces. Resistant to
a wide range of chemical cleaning solutions used in the food and
drink industries
resistant, food grade grease that contains PTFE and other antiwear additives all of which are FDA listed. Suitable for all plain
and anti-friction bearings as well as sliding surfaces. Resistant to
a wide range of chemical cleaning solutions used in the food and
drink industries
Strengths
Greatly reduced formation of carbon deposits associated with many high temperature greases
Good sealing properties protect components working in wet environments from corrosion
PTFE additives improves anti-wear performance prolonging component life
Safe for use on most rubber-type sealing materials
Good sealing properties protect components working in wet environments from corrosion
PTFE additives improves anti-wear performance prolonging component life
Safe for use on most rubber-type sealing materials
Applications
Suitable for use in all types of antifriction sliding surfaces and plain bearings
Technical specifications
Attributes
| Packaging | 400g cartridge |
|---|---|
| Volume | 400 g |
| Colour | white |
| Base | high viscosity silicone oil |
| Min. temperature | -20 °C |
| Max. temperature | 220 °C |
Show UNSPSC/ECL@SS
£ 45.73 excl. VAT
/ Each
£ 54.88 incl. VAT
- In stock: Next day delivery
