References
Rocol:SAPPHIRE 2 400g
Rubix:162101
Manufacturer :12171
EAN:5024747121717

Documents
Product details : ROCOL 12171 SAPPHIRE 2 400G
High performance bearing grease.
Revolutionary long life bearing grease for optimum lubrication. Suitable for all types of ball, roller and plain bearings. SAPPHIRE is designed for medium to heavy duty ball, roller and plain bearings. They are ideal for use in slower moving bearings operating under extreme conditions such as shock loads and wet environments found in all types of industrial applications.
Strengths
Extreme load and wear performance.
Extended lubrication intervals.
Revolutionary multi complex grease.
Good corrosion resistance.
Temperature range of -30 to +150ºC
Applications
SAPPHIRE is designed for medium to heavy duty ball, roller and plain bearings. They are ideal for use in slower moving bearings operating under extreme conditions such as shock loads and wet environments found in all types of industrial applications.
Technical specifications
Attributes
| Logistic Weight | 448 g |
|---|---|
| Packaged dimensions (D x W x H) | 230x175x245 mm |
| Package weight | 5504 g |
| Packaging | cartridge |
| Volume | 400 g |
| Colour | blue |
| Base | mineral oil |
| Min. temperature | -30 °C |
| Max. temperature | 160 °C |
| Assortment | sapphire |
| Water resistance | yes |
| 240 mm | |
| 55 mm |
Show UNSPSC/ECL@SS
£ 12.18 excl. VAT
/ Each
£ 14.62 incl. VAT
- In stock: Next day delivery