References
Rocol:FOODLUBE HI-LOAD SF 18kg
Rubix:214A4829
Manufacturer :15964
EAN:5024747159642

Documents
Product details : ROCOL 15964 FOODLUBE HI-LOAD SF 18KG
A semi-fluid grease for use in automatic lubrication systems feeding highly loaded bearings. Also, very effective when used as a gearbox grease.
FOODLUBE Hi-Load SF is an excellent all round semi-fluid grease offering very good pumpability, extreme water wash off resistance and good corrosion protection. The grease has a good load carrying capability and won’t separate under pressure.
Strengths
Specifically designed for use on highly loaded bearings fed by small bore pipe work in automatic lubrication systems. Good load carrying capability – 355kg Weld Load. Has excellent stability – extended relubrication intervals and a reduction in lubricant usage. Excellent temperature range -20°C to +160°C. Manufactured from only FDA listed ingredients. Provides a tenacious, EP film with excellent water wash off resistance and corrosion protection. NSF H1 Registered. HALAL Certified. Kosher Certified.
Technical specifications
Attributes
| Packaging | bucket |
|---|---|
| Colour | brown |
| Base | polyalphaolefin |
| Min. temperature | -20 °C |
| Max. temperature | 160 °C |
| Assortment | foodlube hi-load sf |
Show UNSPSC/ECL@SS
£ 1,709.81 excl. VAT
/ Each
£ 2,051.77 incl. VAT
- Usually arrives within 14 working days