References
SMC:AF40P-060S-7-40B
Rubix:211A4700
Manufacturer :AF40P-060S-7-40B
EAN:3618035596091

Documents
Product details : SMC AF40P-060S-7-40B AIR FILTER
Series AF modular style air filter is a cost effective, clean looking solution to your filtration needs. Its' modular design allows connection with other SMC air preparation equipment.
Strengths
High filtration accuracy
Outstanding heat and chemical resistance
Pleated type has 3 times the filtration area of a cylinder
Outstanding heat and chemical resistance
Pleated type has 3 times the filtration area of a cylinder
Applications
Hydraulic Oil;Lubricatng Oil;Fuel Oil
Technical specifications
Attributes
| Logistic Weight | 45 g |
|---|---|
| Filter fineness | 40 µm |
| Material | die-cast zinc (body);aluminium die-cast (housing) |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Type | air filter |
Show UNSPSC/ECL@SS
£ 4.69 excl. VAT
/ Each
£ 5.63 incl. VAT
- Delivery usually within ( 4 ) days