Deep groove ball bearing SNR AB41700, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Agricultural bearing
See technical informationReferences
SNR:AB41700
Rubix:394A6404
EAN:3413520624286

Product details : SNR AB41700 AGRICULTURAL BEARING
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 20.78 excl. VAT
/ Each
£ 24.94 incl. VAT
- Usually arrives within 14 working days
