SNR - Deep Groove Ball Bearing - 6214.ZZ
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 24 mm |
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 24 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6200 |
Cage | Steel |
Reference speed | 6100 rpm |
Limit speed | 6800 rpm |
Basic static load, radial - C0r | 44100 N |
Basic dynamic load, radial - Cr | 61900 N |
Weight | 1.055 kg |
Usually arrives within 14 working days