Deep groove ball bearing
Inner diameter | 240 mm |
---|---|
Outer diameter | 320 mm |
Width | 38 mm |
Logistic Weight | 6880 g |
---|---|
Inner diameter | 240 mm |
Outer diameter | 320 mm |
Width | 38 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 619 |
Reference speed | 2330 rpm |
Limit speed | 2600 rpm |
Basic static load, radial - C0r | 240000 N |
Basic dynamic load, radial - Cr | 211000 N |
Usually arrives within 14 working days