FESTO 162711 FILTER REGULATOR LFR-1/4-D-7-MINI-A
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-1/4-D-7-MINI-A
Rubix:113A8571
Manufacturer :162711
EAN:4052568132309

Documents
Product details : FESTO 162711 FILTER REGULATOR LFR-1/4-D-7-MINI-A
Filter regulator LFR-1/4-D-7-MINI-A Outlet pressure max. 7 bar, with metal bowl guard and pressure gauge. With automatic Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 275x75x45 mm |
|---|---|
| Logistic Weight | 557 g |
| Threading diameter (inch) | 1/4 '' |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Material | die-cast zinc |
| Volume flow rate | 1500 l/min |
| Filter fineness | 40 µm |
| Connection 1 | g1/4 |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 312.14 excl. VAT
/ Each
£ 374.57 incl. VAT
- Delivery date on request
Contact a branch