PARWELD TIG WELDING TORCH FLEXI BODY ONLY WP26FX


Air Cooled TIG Torch

References
parweld:WP26FX
rubix:095403
brand logo
brand logo
Technical specifications
Electrical power200 A
CoolingAir
TypeAir Cooled Tig Torch
See all Specifications

Product details : PARWELD TIG WELDING TORCH FLEXI BODY ONLY WP26FX


The Parweld WLD Tig torch range has been developed to meet the increasingly demanding requirements of the market place.

Strengths

A Comprehensive Range of Torch Heads, Cable and Rear End Configurations
Extensive Range of Front End Consumables
Redesigned Handles for Improved Grip
Lightweight and Durable Torch Heads

Technical specifications


Attributes
Electrical power200 A
CoolingAir
TypeAir Cooled Tig Torch
Electrode diameter min0.5 mm
Electrode diameter max4 mm
ModelWP26FX
Show UNSPSC/ECL@SS
£ 27.45 excl. VAT
/ Each
£ 32.94 incl. VAT
  • In stock: Next day delivery