PARWELD TIG WELDING TORCH FLEXI HEAD 3.8M CABLE WP26FX-12


Air Cooled TIG Torch

References
parweld:WP26FX-12
rubix:095395
brand logo
brand logo
Technical specifications
Electrical power200 A
Length4 m
CoolingAir
See all Specifications

Product details : PARWELD TIG WELDING TORCH FLEXI HEAD 3.8M CABLE WP26FX-12


The Parweld WLD Tig torch range has been developed to meet the increasingly demanding requirements of the market place.

Strengths

A Comprehensive Range of Torch Heads, Cable and Rear End Configurations
Extensive Range of Front End Consumables
Redesigned Handles for Improved Grip
Lightweight and Durable Torch Heads

Technical specifications


Attributes
Electrical power200 A
Length4 m
CoolingAir
TypeAir Cooled Tig Torch
Electrode diameter min0.5 mm
Electrode diameter max4 mm
ModelWP26FX
Show UNSPSC/ECL@SS
£ 60.58 excl. VAT
/ Each
£ 72.70 incl. VAT
  • Usually arrives within 14 working days