Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
TIG generators
TIG DC generator accessories
Accessories for DC TIG generators - TIG torch
PARWELD ECR2500-30ER MIG WELDING TORCH 3M 250A
PARWELD ECR2500-30ER MIG WELDING TORCH 3M 250A
MIG Torch
References
parweld:
ECR2500-30ER
rubix:
095030
ean:
5055365349399
Technical specifications
Electrical power
160
A
Length
3
m
Cooling
Air
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PARWELD ECR2500-30ER MIG WELDING TORCH 3M 250A
Technical specifications
Attributes
Electrical power
160
A
Length
3
m
Cooling
Air
Type
Air Cooled MiG Torch
Electrode diameter min
0.8
mm
Electrode diameter max
1.2
mm
Model
ECR2500
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
107.02
excl. VAT
/
Each
£
128.42
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
PARWELD TIG WELDING TORCH FLEXI HEAD 3.8M CABLE WP26FX-12
PARWELD ECR3600-40ER MIG WELDING TORCH 4M 360A
PARWELD ECR2500-40ER MIG WELDING TORCH 4M 250A
PARWELD TIG WELDING TORCH FLEXI BODY ONLY WP9FX
PARWELD TIG WELDING TORCH FLEXI HEAD 7.6M CABLE WP26FX-25
PARWELD TIG WELDING TORCH FLEXI BODY ONLY WP26FX
PARWELD WP26-12SSW TORCH PACKAGE X 12.5FT SSW
PARWELD TIG WELDING TORCH FLEXI HEAD AND VALVED 3.8M WP17VFX-12
PARWELD TIG WELDING TORCH BODY ONLY WP17
PARWELD ECR3600-30ER MIG WELDING TORCH 3M 360A
PARWELD ARC AIR GOUGING TORCH 1000A GTK4000
PARWELD TIG WELDING TORCH FLEXI HEAD 3.8M CABLE WP26FX-12
PARWELD ECR3600-40ER MIG WELDING TORCH 4M 360A
PARWELD ECR2500-40ER MIG WELDING TORCH 4M 250A
PARWELD TIG WELDING TORCH FLEXI BODY ONLY WP9FX