References
Parweld:ECR3600-30ER
Rubix:095053
EAN:5055365349474

Documents
Product details : PARWELD ECR3600-30ER ECO-GRIP MAX TORCH PACKAGE3M
Technical specifications
Attributes
| Electrical power | 216 A |
|---|---|
| Length | 3 m |
| Cooling | air |
| Type | air cooled mig torch |
| Electrode diameter min | 0.8 mm |
| Electrode diameter max | 1.2 mm |
| Model | ecr3600 |
Show UNSPSC/ECL@SS
£ 129.27 excl. VAT
/ Each
£ 155.12 incl. VAT
- Usually arrives within 14 working days
