References
Parweld:WP26FX-25
Rubix:095396



Documents
Product details : PARWELD WP26FX-25 TORCH PACKAGE X 25FT
The Parweld WLD Tig torch range has been developed to meet the increasingly demanding requirements of the market place.
Strengths
A Comprehensive Range of Torch Heads, Cable and Rear End Configurations
Extensive Range of Front End Consumables
Redesigned Handles for Improved Grip
Lightweight and Durable Torch Heads
Extensive Range of Front End Consumables
Redesigned Handles for Improved Grip
Lightweight and Durable Torch Heads
Technical specifications
Attributes
| Electrical power | 200 A |
|---|---|
| Length | 8 m |
| Cooling | air |
| Type | air cooled tig torch |
| Electrode diameter min | 0.5 mm |
| Electrode diameter max | 4 mm |
| Model | wp26fx |
Show UNSPSC/ECL@SS
£ 259.29 excl. VAT
/ Each
£ 311.15 incl. VAT
- Usually arrives within 14 working days
