Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
TIG generators
TIG DC generator accessories
Accessories for DC TIG generators - TIG torch
PARWELD ECR3600-40ER MIG WELDING TORCH 4M 360A
PARWELD ECR3600-40ER MIG WELDING TORCH 4M 360A
MIG Torch
References
parweld:
ECR3600-40ER
rubix:
095054
ean:
5055365349498
Technical specifications
Electrical power
216
A
Length
4
m
Cooling
Air
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PARWELD ECR3600-40ER MIG WELDING TORCH 4M 360A
Technical specifications
Attributes
Electrical power
216
A
Length
4
m
Cooling
Air
Type
Air Cooled MiG Torch
Electrode diameter min
0.8
mm
Electrode diameter max
1.2
mm
Model
ECR3600
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
140.86
excl. VAT
/
Each
£
169.03
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
PARWELD TIG WELDING TORCH FLEXI BODY ONLY WP26FX
PARWELD ARC AIR GOUGING TORCH 1000A GTK4000
PARWELD ECR2500-40ER MIG WELDING TORCH 4M 250A
PARWELD TIG WELDING TORCH BODY ONLY WP17
PARWELD TIG WELDING TORCH FLEXI HEAD AND VALVED 3.8M WP17VFX-12
PARWELD TIG WELDING TORCH FLEXI HEAD 7.6M CABLE WP26FX-25
PARWELD TIG WELDING TORCH FLEXI HEAD 3.8M CABLE WP26FX-12
PARWELD WP26-12SSW TORCH PACKAGE X 12.5FT SSW
PARWELD ECR3600-30ER MIG WELDING TORCH 3M 360A
PARWELD ECR2500-30ER MIG WELDING TORCH 3M 250A
PARWELD TIG WELDING TORCH FLEXI BODY ONLY WP9FX
PARWELD TIG WELDING TORCH FLEXI BODY ONLY WP26FX
PARWELD ARC AIR GOUGING TORCH 1000A GTK4000
PARWELD ECR2500-40ER MIG WELDING TORCH 4M 250A
PARWELD TIG WELDING TORCH BODY ONLY WP17