References
SMC:CG1BN50-320
Rubix:112A5917
Manufacturer :00222121

Technical specifications
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 320 mm |
| Type | round body cylinder |
Documents
Product details : SMC CG1BN50-320 AIR CYLINDER
Strengths
•Reduces the total length and weight by integrating the head cover
With auto switch
With auto switch
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 320 mm |
| Type | round body cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 151.76 excl. VAT
/ Each
£ 182.11 incl. VAT
- Delivery usually within ( 6 ) days