References
SMC:CP96SDB32-320CW
Rubix:393A3599
Manufacturer :01411056
Documents
Product details : SMC CP96SDB32-320CW CYLINDER DOUBLE ROD
CP96, profile design ISO cylinder with enclosed tie rods, is available in 6 bore sizes from ø32 to ø125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.
Strengths
•Double Acting
End of Stroke Cushioning
End of Stroke Cushioning
Technical specifications
Attributes
| Type | air cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 320 mm |
Show UNSPSC/ECL@SS
£ 124.35 excl. VAT
/ Each
£ 149.22 incl. VAT
- Usually arrives within 14 working days
