References
Festo:FRC-3/8-D-MIDI-A
Rubix:124A4260
Manufacturer :159589
EAN:4052568126650

Documents
Product details : FESTO 159589 SERVICE UNIT FRC-3/8-D-MIDI-A
Service unit FRC-3/8-D-MIDI-A Filter/regulator/lubricator combination, 40 µm Filter, with metal bowl guard. With automatic Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 292x157x73 mm |
|---|---|
| Logistic Weight | 1948,7 g |
| Threading diameter (inch) | 3/8 '' |
| Material | zinc die cast |
| Volume flow rate | 2000 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 524.71 excl. VAT
/ Each
£ 629.65 incl. VAT
- Delivery date on request
Contact a branch