FESTO 542276 SERVICE UNIT COMBINATION MSB6-1/2:C3J2F3-WP


MSB6 Maintenance unit combination

References
festo:MSB6-1/2:C3J2F3-WP
rubix:120A7205
manufacturer :542276
ean:4052568180317
MSB6-1/2:C3J2F3-WP Service unit combination
brand logo
Technical specifications
Threading diameter (inch)1/2 ''
See all Specifications

Product details : FESTO 542276 SERVICE UNIT COMBINATION MSB6-1/2:C3J2F3-WP


Service unit combination MSB6-1/2:C3J2F3-WP Comprising manual on-off valve, Filter regulator, Branching Module with pressure switch without display, Wall mounting plate Maximum output pressure 12 bar, 40 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight2686 g
Threading diameter (inch)1/2 ''
Volume flow rate950 l/min
Design size4
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 401.14 excl. VAT
/ Each
£ 481.37 incl. VAT
  • Delivery usually within ( 8 ) days