FESTO 159632 FILTER REGULATOR LFR-3/4-D-MAXI
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-3/4-D-MAXI
Rubix:119A6350
Manufacturer :159632
EAN:4052568006358

Documents
Product details : FESTO 159632 FILTER REGULATOR LFR-3/4-D-MAXI
Filter regulator LFR-3/4-D-MAXI With metal bowl guard and pressure gauge. With manual Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 360x140x140 mm |
|---|---|
| Logistic Weight | 1568 g |
| Threading diameter (inch) | 3/4 '' |
| Material | zinc die-cast |
| Volume flow rate | 9700 l/min |
| Filter fineness | 40 µm |
| Connection 1 | 3/4 |
Show UNSPSC/ECL@SS
£ 594.84 excl. VAT
/ Each
£ 713.81 incl. VAT
- Delivery date on request
Contact a branch