NORGREN B64G-NNK-MD1-RMN FILTER-REGULATOR OLYMPIAN 64
Compressed air filter IMI Norgren
See technical informationReferences
IMI Norgren:B64G-NNK-MD1-RMN
Rubix:132A3199
Manufacturer :B64G-NNK-MD1-RMN

Product details : NORGREN B64G-NNK-MD1-RMN FILTER-REGULATOR OLYMPIAN 64
Filter regulator 5 My 0.3-10 module
Technical specifications
Attributes
| Filter fineness | 5 µm |
|---|---|
| Type | filterregler, entlastend (relieving), manuelle entleerung, ohne manometer |
| Material | zinc alloy |
| Min. service pressure | 0.3 bar |
| Max. service pressure | 10 bar |
| Max. temperature | 80 °C |
| Connection | ohne gewinde (modul/ohne yoke, für porting-block-system) |
Show UNSPSC/ECL@SS
£ 199.13 excl. VAT
/ Each
£ 238.96 incl. VAT
- Usually arrives within 14 working days
