References
Tegera:198-8
Rubix:386A0562
EAN:7392626013100


Technical specifications
| Size | 8 |
|---|---|
| Coating of the gloves | leather |
| Abrasion resistance level | 3 |
Documents
Product details : TEGERA 198 LEATHER GLOVE 8 M
Quality leather glove with high visibility for rough jobs. Durable full grain cowhide on palm for protection against abrasions. High visibility nylon back for improved breathability and visibility. Half-lined for improved comfort and better sweat management. Reflector band on knuckle provides extra visibility safety in low light conditions. By purchasing this product, you are supporting Leather Working Group certified tanneries.
Quality leather glove with high visibility for rough jobs.
Strengths
Reinforced index finger, Reinforced fingers and thumb
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Coating of the gloves | leather |
| Abrasion resistance level | 3 |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 165.88 excl. VAT
/ Each
£ 199.06 incl. VAT
- Usually arrives within 14 working days