ANSELL 48-705 EDGE 4X43C PU PALM COATED GLOVES BLK/GRY SIZE 9
Edge 48705
See technical informationSee documentsReferences
Ansell:48-705 09
Rubix:80450510
Manufacturer :48705090
EAN:10076490455153



Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 4 |
Documents
Product details : ANSELL 48-705 EDGE 4X43C PU PALM COATED GLOVES BLK/GRY SIZE 9
- Seamless liner and knitted wrist offer close fit in cut-resistant applications.
- EDGE 48-705 glove offers two levels of cut performance (depending on the application) a high level of abrasion resistance and good sensitivity and fit.
- Palm PU coating provides protection in slightly oily environments.
- Cost-effective alternative compared to medium weight leather, thick cotton or aramid gloves.
Cost effective solution for medium weight applications requiring cut and abrasion resistance in dry environment.
Strengths
- Good dexterity and flexibility
- High cut protection and abrasion level
- Good grip in dry environments
- Palm dipping for good protection against oil compared to a knitted or cut and sew glove
- Also available in vend pack
Applications
Aeronautics|Assembly line|Assembling metal parts and components|Handling sharp or irregular metal pieces|Molding|Plastic injections
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 4 |
| Main material | polyurethane |
| ESD | no |
| Usage environment | dry |
| Packaging | 12 pair bag;12 bag carton |
| Colour | grey |
| Material | polyurethane (coating);hppe/spandex/fiber glass/nylon/polyester (liner) |
Show UNSPSC/ECL@SS
£ 5.20 excl. VAT
/ Each
£ 6.24 incl. VAT
- In stock: Next day delivery