TEGERA 875 SYNTHETIC GLOVE 9 L

Assembly gloves 875 TEGERA®

See technical information
References
Tegera:875-9
Rubix:386A1858
EAN:7392626055087
brand logo
Technical specifications
Size9
Coating of the glovesnitrile
Abrasion resistance level4
See all Specifications

Product details : TEGERA 875 SYNTHETIC GLOVE 9 L


Soft and breathable 15 gg light-grey knitted synthetic glove, palm-dipped with nitrile foam for good tactility and better grip. White dipping color. Suitable for light weight work in dry environments. With Oeko-Tex certificate.
Soft and breathable synthetic glove for light weight work in dry environments.

Applications

PIM_TEAM

Technical specifications


Attributes
Size9
Coating of the glovesnitrile
Abrasion resistance level4
Main materialnitrile
Show UNSPSC/ECL@SS
£ 3.42 excl. VAT
/ Each
£ 4.10 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (6)