Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 777 SYNTHETIC GLOVE 10 XL
TEGERA 777 SYNTHETIC GLOVE 10 XL
Synthetic glove TEGERA 777
References
tegera:
777-10
rubix:
234A4460
ean:
7340118320748
Technical specifications
Size
10
Coating
Polyurethane
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 777 SYNTHETIC GLOVE 10 XL
TEGERA® 777, Synthetic glove, PU, palm-dipped, nylon, 18 gg, smooth finish, Cat. II, ultra thin, breathable back, water and oil repellent palm
Technical specifications
Attributes
Size
10
Coating
Polyurethane
Abrasion resistance level
2
Main material
Nylon
Packaging
6
Colour
Black
Secondary colour
Blue
Material
Nylon/Polyurethane
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.53
excl. VAT
/
Each
£
3.04
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Check our products from related categories
TEGERA 867 SYNTHETIC GLOVE 7 S
TEGERA 114 LEATHER GLOVE 9 L
TEGERA 8801 SYNTHETIC GLOVE INFINITY 7 S
SKYTEC SKG00026FD TROMSO COLD PROTECTION GLOVES BLACK 7/S
TEGERA 9102 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
TEGERA 432 SYNTHETIC GLOVE CRF 7 S
TEGERA 863R SYNTHETIC GLOVE 7 S
ANSELL 48-101 HYFLEX 4131A PU PALM COATED GLOVES BLK SIZE 11
TEGERA 873 SYNTHETIC GLOVE 8 M
TEGERA 640 LEATHER GLOVE 11 2XL
GISS 855068 G-NIT MAX NITRILE COATED MECHANICAL GLOVE 3131X SIZE 7
TRAFFIGLOV TG1220 NYLON PU 3 DIGIT RED 3X21A GLOVES 10/XL
TEGERA 863R SYNTHETIC GLOVE 10 XL
TEGERA 866 SYNTHETIC GLOVE 9 L
TEGERA 515 SYNTHETIC LEATHER GLOVE 7 S