TEGERA 414 SYNTHETIC LEATHER GLOVE 11 2XL
All-round work gloves 414 TEGERA®
See technical informationSee documentsReferences
Tegera:414-11
Rubix:386A0871
EAN:7392626069879


Technical specifications
| Size | 11 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 1 |
Documents
Product details : TEGERA 414 SYNTHETIC LEATHER GLOVE 11 2XL
Glove in high-quality synthetic leather, diamond pattern on the palm for a good grip. Double elastic around for a perfect fit. Soft, and provides excellent fingertip sensitivity for precision work with small materials, in both dry and wet environments.
Glove in high-quality synthetic leather, diamond pattern on the palm for a good grip.
Strengths
Breathable back, Elastic
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 1 |
| Main material | polyurethane |
| Packaging | 6 |
| Material | polyurethane/nylon/polyester |
Show UNSPSC/ECL@SS
£ 5.59 excl. VAT
/ Each
£ 6.71 incl. VAT
- Usually arrives within 14 working days