References
Tegera:883A-6
Rubix:2586388
Manufacturer :883A-6
EAN:7340118322063


Technical specifications
| Size | 6 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Product details : TEGERA 883A SYNTHETIC GLOVE 6 XS
Flexible and soft knitted 15 gg synthetic glove, palm-dipped with nitrile micro foam. Touch screen function. Perfect for precision work, fine assembly work, inspection work, and other kinds of light weight work in dry and moist environments. Withstands contact heat up to 100°C/212°F. Skin friendly with Derma-test and Oeko-Tex certificate.
Flexible, soft and skin friendly synthetic glove, palm-dipped with nitrile micro foam.
Strengths
Withstands contact heat up to 100°C,For touchscreen
Applications
Agricultural work,Airport work,Assembly,Building and construction,Carpentry,Construction,Electrical installation,Engineering,Fine assembly,Gardening,HVAC installation,Inspection work,Installation work,Machine driving,Machine operating,Painting,Repair work,Sanitation,Soil preparation,Transport work,Warehouse work
Technical specifications
Attributes
| Size | 6 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nitrile |
| Usage environment | dry |
| Colour | black |
| Material | lycra / nylon |
Show UNSPSC/ECL@SS
£ 3.79 excl. VAT
/ Each
£ 4.55 incl. VAT
- Usually arrives within 14 working days