TEGERA 9113 SYNTHETIC LEATHER GLOVE 12 3XL
Synthetic leather glove TEGERA 9113
See technical informationSee documentsReferences
Tegera:9113-12
Rubix:386A2168
EAN:7392626074750


Technical specifications
| Size | 12 |
|---|---|
| Cold protection (EN 511) | 22x |
| Main material | polyester |
Documents
Product details : TEGERA 9113 SYNTHETIC LEATHER GLOVE 12 3XL
A glove against both the cold and the wet. Ejendal's innovations Microthan®+ and Aquathan® make this glove perfect for tough conditions. Waterproof and winter lined with Thinsulate™ 100g. The diamond shaped pattern provides an excellent grip. The glove is ergonomically shaped with reinforced index finger, reinforced seams, reinforced fingertips, pre-curved fingers and specially designed thumb. Suitable for allround work in harsh conditions.
Ejendal's innovations Microthan®+ and Aquathan® make 9113 perfect for tough conditions.
Strengths
Reinforced index finger,Reinforced seams,Reinforced fingertips,Pre-curved fingers,Specially designed thumb,Windproof,Waterproof,Moisture resistant,Ergonomically shaped,Reflector,Specially designed details
Applications
Building and construction,Carpentry,Installation work,Soil preparation,Concrete work,Transport work,Machine driving,Warehouse work,Airport work,Wood industry work,Forest work,Agricultural work,Marine work
Technical specifications
Attributes
| Size | 12 |
|---|---|
| Cold protection (EN 511) | 22x |
| Main material | polyester |
| Food contact | no |
| Coating of the gloves | without |
Show UNSPSC/ECL@SS
£ 31.95 excl. VAT
/ Each
£ 38.34 incl. VAT
- Usually arrives within 14 working days