TEGERA 618 SYNTHETIC GLOVE 7 S
All-round work gloves 618 TEGERA®
See technical informationSee documentsReferences
Tegera:618-7
Rubix:386A1179
EAN:7392626057319


Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | latex |
| Abrasion resistance level | 2 |
Documents
Product details : TEGERA 618 SYNTHETIC GLOVE 7 S
A thin and flexible synthetic glove suitable for work in wet and dirty environments. Smooth with a good fit and good grip. In latex foam with dipped knuckle and palm that makes the glove water-repellent. High-visibility warning color. Counteracts the risk of abrasion damage and suits you who, for example, carry out assembly work, are a machine operator or work with construction and carpentry.
All-round glove with water-repellent palm and knuckle for semi-wet environments.
Strengths
High visibility colour, Water repellent palm and knuckle, Soft
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | latex |
| Abrasion resistance level | 2 |
| Main material | nitrile |
Show UNSPSC/ECL@SS
£ 3.80 excl. VAT
/ Each
£ 4.56 incl. VAT
- Usually arrives within 14 working days