HyFlex 11931
Size | 6 |
---|---|
Coating | nitrile |
Abrasion resistance level | 4 |
These HyFlex oil-resistant gloves with RIPEL technology keep oil from making contact with the skin, keeping hands safe and dry
Ansell GRIP Technology delivers an average of 13% better grip performance for safer handling of wet or oily materials*
FORTIX technology provides extended use life
- up to 12x the durability in the thumb crotch region for superior protection
- up to 40%improved abrasion resistance*
Lightest Weight: Up to 20% Lighter Design and ZONZ Comfort Fit technology delivering all day comfort*
Size | 6 |
---|---|
Coating | nitrile |
Abrasion resistance level | 4 |
Main material | hppe |
Packaging | 12 pairs in a bag |
Material | dyneema® diamond technology |
Usually arrives within 14 working days