POLYCO GH100 MATRIX PU PALM COATED GLOVES 3121X BLK/GREY SIZE 7


Polyco Healthline Matrix® GH100

References
polyco healthline:GH10007
rubix:80178756
ean:05010699841919
brand logo
brand logo
Technical specifications
Size7
CoatingPolyurethane
Abrasion resistance level3
See all Specifications

Product details : POLYCO GH100 MATRIX PU PALM COATED GLOVES 3121X BLK/GREY SIZE 7


Polyurethane palm coating offers good abrasion and tear resistance.  Extremely tactile.  Seamless breathable liner for comfort.  Elasticated knitted wrist provides a secure fit

Strengths

- Polyurethane palm coating offers good abrasion and tear resistance - Highly dextrous - Seamless breathable liner for comfort - Elasticated knitted wrist provides a secure fit - Colour:Black/Grey

Applications

• Automotive • Construction & Utility • Engineering and Manufacturing • Warehousing, Transport and Logistics

Technical specifications


Attributes
Size7
CoatingPolyurethane
Abrasion resistance level3
Main materialPolyurethane
Packaging1 Pair Polybag;12 Pairs Master Polybag;144 Pairs Case
Cuff styleElasticated Knitted
Secondary colourGrey
MaterialPolyurethane (Palm Coating)
Show UNSPSC/ECL@SS
£ 0.82 excl. VAT
/ Each
£ 0.98 incl. VAT
  • In stock: Next day delivery