TEGERA 722 SYNTHETIC GLOVE 8 M
All-round work gloves 722 TEGERA®
See technical informationSee documentsReferences
Tegera:722-8
Rubix:386A1292
EAN:7392626057906


Technical specifications
| Size | 8 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 3 |
Documents
Product details : TEGERA 722 SYNTHETIC GLOVE 8 M
A synthetic nitrile knuckle-dipped glove with a smooth surface suitable for versatile work. Water and oil repellent for work in both damp and dirty environments. The glove has a lining in polyester and is knitted in 13 gg. Clear color scheme in white and yellow.
Practical and flexible synthetic glove for work in damp and dirty environments.
Strengths
Water and oil repellent palm and knuckle
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 3 |
| Main material | nitrile |
| ESD | no |
| Usage environment | oily or greasy |
| Material | nitrile |
| Length | 240 mm |
Show UNSPSC/ECL@SS
£ 1.62 excl. VAT
/ Each
£ 1.94 incl. VAT
- Usually arrives within 14 working days