References
Ansell:53-001 07
Rubix:238A7344
Manufacturer :53001070

Technical specifications
| Size | 7 |
|---|---|
| Length | 350 mm |
| Chemical protection value | acfgjklmnopst |
Product details : ANSELL ALPHATEC 53-001 CHEMICAL NITRILE GLOVES 3121A 7 S
- These acid-resistant gloves offer a nitrile and neoprene barrier that provides advanced chemical protection from acids to hydrocarbons and beyond
- These AlphaTec® 53-001 black chemical resistant gloves have ‘Type A’ chemical protection under EN ISO 374:2016
- MICROCHEM™ Chemical Barrier Technology combines polymers in proprietary blends or multi-layer structures specific
to their application, providing superior protection to wearers - ANSELL GRIPTM Technology for the handling of wet or oily parts providing enhanced dexterity, grip and comfort
These black chemical resistant gloves offer one glove with the benefits of two. Multi-barrier chemical protection.
Strengths
- Innovative multi-layer polymer design - nitrile/neoprene/nitrile layers
- Provides chemical protection against a wide range of chemicals from acids and bases to hydrocarbons and organic solvent
- Tested according to EN ISO 374:2016, permeation time >30 minutes against 13 chemicals out of 18 listed
- Features the latest MICROCHEM™ chemical barrier technology providing superior protection for use in hazardous environments
- ANSELL GRIP™ Technology for the handling of wet or oily parts providing enhanced dexterity, grip and comfort
- Inner soft nylon liner for comfort and increased mechanical protection
- Oeko-Tex® Standard 100 Approved
- For complete chemical permeation information, please visit: www.ansellguardianpartner.com
Applications
Chemical Handling|Charging and blending raw materials|Equipment maintenance and repair|Opening and draining pumps valves or lines
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Length | 350 mm |
| Chemical protection value | acfgjklmnopst |
| Main material | nitrile |
| Thickness | 0.84 mm |
Show UNSPSC/ECL@SS
£ 11.11 excl. VAT
/ Each
£ 13.33 incl. VAT
- Usually arrives within 14 working days