References
Ansell:58-128-9
Rubix:2588532
Manufacturer :58128090
EAN:0076490464417

Product details : ANSELL ALPHATEC 58-128 CHEMICAL NITRILE GLOVES 2121A 9 L
- ERGOFORM helps support musculoskeletal health during repetitive tasks and improves worker performance
- United States Ergonomics certification
- Unique “Thin Nitrile Technology” yields a thin barrier while offering superior protection from oils and other irritant fluids
- ANSELL GRIP™ technology for the handling of wet or oily parts providing enhanced dexterity, grip and comfort
Enhanced Dexterity with Light Duty Chemical Protection and ANSELL GRIP Technology™.
Strengths
- The first ergonomically certified chemical glove
- Provides quantifiable ergonomic benefits to the wearer
- Delivers high-performance musculoskeletal support
- Conforms to the shape of the wearer’s hand enabling natural movement
- Maximizes worker productivity by minimizing hand fatigue and discomfort
- Reduces the risk of ergonomic injury caused by prolonged or repetitive manual tasks
Applications
Body painting including surface inspection|Applying sealers, touching up|Press injection molding|Equipment repair & maintenance|Assembling and mounting components|Painting or cleaning tools or robots|Final assembly|Metalwork, glass processing |Assembly & inspection of components|Warehousing of raw materials|Testing
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Length | 280 mm |
| Chemical protection value | jklopt |
| Main material | nylon |
| Colour | green |
| Thickness | 0.175 mm |
Show UNSPSC/ECL@SS
£ 6.38 excl. VAT
/ Each
£ 7.66 incl. VAT
- In stock: Next day delivery