References
Ansell:14-663 10
Rubix:394A3281
Manufacturer :14663100
EAN:0076490030452




Product details : ANSELL EDGE 14-663 CHEMICAL PVC GLOVES 3121A 10 XL
- Workers exposed to oil, grease, acid, caustics and alcohol require reliable protection to keep their hands safe.
- A rough finish protects against abrasions while offering excellent grip, even in wet and oily conditions.
- The flexibility and comfort of EDGE gloves lead to less hand fatigue and better worker efficiency.
High quality CE certified oil repellent PVC coating glove.
Strengths
- The EDGE range offers a greater flexibility, when compared to other models in its category
- The highly cost-effective chemical protection PVC glove
- Combines an excellent protection against several chemical products with mechanical resistance
- Non-slip finish on the palm, fingers and back of hand, for a better grip on wet objects
- Also protects against biological agents
Applications
Chemical processing and preparation|Handling dry, wet or oily large objects|Maintenance of plant and machines
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Length | 360 mm |
| Chemical protection value | type c |
| Main material | pvc |
| Colour | black |
Show UNSPSC/ECL@SS
£ 3.38 excl. VAT
/ Each
£ 4.06 incl. VAT
- Usually arrives within 14 working days