TYVEK 500 HP MODEL TY178 WHITE COVERALL 2XL

TYVEK® 500 HP

See technical information

References

Tyvek:D15573151
Rubix:302A1824
EAN:5450208101507
brand logo

Technical specifications

Size2xl
Main materialnonwoven fabric
Colourwhite

Product details : TYVEK 500 HP MODEL TY178 WHITE COVERALL 2XL


The Tyvek 500 HP coverall from Dupont is an advanced protective solution designed to provide an optimal barrier against chemical and biological agents while wearing a safety harness. Featuring an ergonomic design and exceptional lightness, it combines safety and comfort for professionals working in high-risk environments.

Features :
This harness-compatible coverall incorporates a two-piece hood design that fits perfectly with the use of a respirator. Its sleeve system with press-stud closure ensures maximum sealing while facilitating the use of a fall-arrest harness worn underneath. Sewn internal seams increase mechanical strength, while the antistatic treatment applied to both faces limits the risk of sparks. It is also equipped with elasticated wrists and ankles, a chin flap and a reinforced zipper for complete protection.

Specifications :
- Material : Tyvek® 500.
- Design : hooded coverall with thumb loops and rear sleeve system.
- Seams : sewn internal seams.
- Color : white.
- Basis weight : 41.5 g/m².
- Abrasion resistance : >100 cycles.
- Flex cracking resistance : >100 000 cycles.
- Puncture resistance : >10 N.
- Tensile strength (MD and XD) : >60 N.
- Trapezoidal tear resistance : >10 N.
- Melting point : ~135°C.
- Antistatic treatment : compliant with EN 1149-5.

Standards :
This short-term use coverall is CE certified in accordance with Regulation (EU) 2016/425 on PPE. It is a Category 3 item, tested and validated according to the following standards :
- EN 14126 : protection against infective agents.
- EN 1073-2 : protection against radioactive contamination (class 2).
- EN 1149-5 : protection against electrostatic discharges.
- Type 5-B : protection against airborne solid particulates.
- Type 6-B : protection against light chemical liquid splashes.

Brand information :
DuPont is a pioneering company in the field of protective materials and industrial safety. Tyvek® de DuPont became a registered trademark in 1965. With over 200 years of innovation, it offers advanced solutions for worker protection in high-risk environments. With its exclusive Tyvek® material, Dupont provides a unique combination of durability, lightness and chemical protection, ensuring optimal safety in the field.

Strengths

- Optimal protection against chemical and biological agents.
- Ergonomic design ensuring maximum freedom of movement.
- Compatibility with a fall-arrest harness worn under the coverall.
- Ultra-lightweight and durable fabric, free of silicone and contaminants.
- Sealed closure for maximum safety.
- Antistatic treatment to reduce the risk of sparks.
- Service life of 10 years.
- Available in multiple sizes for a perfect fit.

Applications

The Tyvek 500 HP is designed for professionals exposed to high-risk environments. It is ideal for personnel working at height who regularly wear a harness :
- Chemical industry : handling hazardous substances.
- Nuclear : protection against radioactive contamination.
- Industrial painting : protection against solvents and toxic vapors.
- Building and construction : façade cleaning, work at height.
- Sanitation and maintenance : waste and wastewater handling.
- Asbestos removal : prevention of risks related to exposure to asbestos fibers.

Technical specifications


Attributes
Size2xl
Main materialnonwoven fabric
Colourwhite
£ 8.09 excl. VAT
/ Each
£ 9.71 incl. VAT
  • Usually arrives within 14 working days

Size