TYCHEM 4000 S MODEL CHZ5 WHITE HOODED COVERALL XL
Tychem® 4000S
See technical informationSee documentsReferences
Tychem:D15193473
Rubix:80174486
EAN:5450208012421




Documents
Product details : TYCHEM 4000 S MODEL CHZ5 WHITE HOODED COVERALL XL
DuPont™ Tychem® 4000 S, model CHZ5. Hooded coverall available in white, in sizes S to XXXL. Elasticated face, wrists, waist and ankles for an optimal fit, thumb loops to prevent sleeves from riding up. Self-adhesive chin flap for tight seal of suit to face-mask.
Strengths
Stitched and over-taped seams with barrier tape for protection and strength. Double cuffs for good glove compability.
Applications
Tychem® 4000 S is ideal for chemical handling, environmental clean-up operations and emergency response. It is suitable for use in a variety of industries, including oil and gas, chemical engineering, and for use by hazardous material response teams and other emergency services.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x400x330 mm |
|---|---|
| Logistic Weight | 703.9 g |
| Size | xl |
| Main material | laminate |
| Colour | white |
| Material | duponttm tyvek® substrate laminated with a chemical barrier film |
Show UNSPSC/ECL@SS
£ 28.34 excl. VAT
/ Each
£ 34.01 incl. VAT
- Usually arrives within 14 working days
