ANSELL 62-401 ALPHATEC VERSATOUCH FULLY COATED GAUNTLETS BLUE SIZE 10
AlphaTec 62401
See technical informationReferences
Ansell:62-401 10
Rubix:120A3896
Manufacturer :62401100
EAN:3252449003068




Product details : ANSELL 62-401 ALPHATEC VERSATOUCH FULLY COATED GAUNTLETS BLUE SIZE 10
- Comfortable for intensive use.
- Very flexible.
- Liquid-proof coating.
- Not to used in conjunction with pointed objects.
- Do not use when operating rotating machinery.
- AQL 1.5
An excellent glove providing maximum comfort, with a natural rubber coating on a 100% cotton liner.
Strengths
- Heavy duty glove
- Wrinkle finish for excellent wet & dry grip
- Ergonomically styled fit providing maximum comfort
- Cotton liner provide excellent thermal insulation (hot 250°C/482°F or cold -20°C/-4°F) conditions
- Compliant with FDA food handling requirements
Applications
Glass repair and replacement|Deboning|Steaming, frying and roasting
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Length | 320 mm |
| Chemical protection value | aklmpt |
| Main material | cotton |
| Packaging | 6 pairs |
| Colour | blue |
| Thickness | 2.2 mm |
| Material | cotton jersey / natural rubber latex |
Show UNSPSC/ECL@SS
£ 7.93 excl. VAT
/ Each
£ 9.52 incl. VAT
- In stock: Next day delivery