ANSELL ALPHATEC 53-003 CHEMICAL NEOPRENE GLOVES 2121X 10 XL
ALPHATEC 53-003 7 NEOPRENE 14"" CHEMICAL GUANTLET BLACK
See technical informationReferences
Ansell:53003-10
Rubix:270A3373
Manufacturer :53003100




Technical specifications
| Size | 10 |
|---|---|
| Length | 350 mm |
| Chemical protection value | abcefghijklmnopst |
Product details : ANSELL ALPHATEC 53-003 CHEMICAL NEOPRENE GLOVES 2121X 10 XL
Revolutionary hybrid technology delivering a breakthrough in chemical performance with a MICROCHEM™ multilayer barrier for extreme protection against a wide range of chemicals. Approved for contact heat up to 100°C, antistatic according to EN 1149-3 standards, and manufactured without natural rubber or silicone, ensuring protection against mechanical hazards and allergic reactions.
Strengths
Performance: MICROCHEM™ multilayer barrier. Use of a unique rubber polymer and plastic laminate technology for extreme protection against a wide range of chemicals
- Protection: approved for contact heat up to 100°C, antistatic according to EN 1149-3 standards, and manufactured without natural rubber or silicone, ensuring protection against mechanical hazards and allergic reactions.
- Comfort: unique manufacturing process and nylon backing to improve wearing comfort
- Protection: approved for contact heat up to 100°C, antistatic according to EN 1149-3 standards, and manufactured without natural rubber or silicone, ensuring protection against mechanical hazards and allergic reactions.
- Comfort: unique manufacturing process and nylon backing to improve wearing comfort
Applications
Automotive industry
Chemical industry
Recycling and waste disposal
Utilities
Chemical industry
Recycling and waste disposal
Utilities
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Length | 350 mm |
| Chemical protection value | abcefghijklmnopst |
| Main material | neoprene |
| ESD | no |
| Colour | black |
| Cuff style | gauntlet |
Show UNSPSC/ECL@SS
£ 34.14 excl. VAT
/ Each
£ 40.97 incl. VAT
- Usually arrives within 14 working days