ANSELL ALPHATEC 87-108 CHEMICAL LATEX HEAVY DUTY GLOVES 3121B 7.5

AlphaTec 87108

See technical information

References

Ansell:87-108 7.5
Rubix:221A2573
Manufacturer :87108075
EAN:0076490443146
brand logo

Technical specifications

Size7.5
Length610 mm
Chemical protection valueaklmpt
See all Specifications

Product details : ANSELL ALPHATEC 87-108 CHEMICAL LATEX HEAVY DUTY GLOVES 3121B 7.5


  • High resistance to water-based chemicals
  • Good flexibility and elasticity preventing tears
  • Chlorinated to harden and cleanse the surface of the glove
  • AQL 0.65
Good mechanical and chemical protection in heavy duty environments.

Strengths

  • Heavy duty chemical protection glove
  • Beaded cuff for easy donning
  • 610 mm / 24 inches long glove length
  • Pure natural rubber glove with 1.5 mm / 59 mils thickness

Applications

Agriculture|Construction|Janitorial use|Chemical processing and preparation|Maintenance of plant and machines|Sandblast cleaning

Technical specifications


Attributes
Size7.5
Length610 mm
Chemical protection valueaklmpt
Main materiallatex
Colourblack
£ 25.46 excl. VAT
/ Each
£ 30.55 incl. VAT
  • Usually arrives within 14 working days

Size