POLYCO 51 MAXIMA FLOCK LINED RUBBER GLOVES 2020X BLK SIZE 10 PK1
Maxima™ (30cm)
See technical informationReferences
Polyco Healthline:517
Rubix:2021007
Manufacturer :517

Product details : POLYCO 51 MAXIMA FLOCK LINED RUBBER GLOVES 2020X BLK SIZE 10 PK1
Heavy duty flock lined natural rubber glove. Provides protection against a wide range of chemicals. Offers good abrasion and tear resistance. Slip resistant pattern on the palm enhances grip. Soft flock lining absorbs perspiration and keeps hands dry, cool and comfortable.
Standard : EN388_2020X, EN374-1 Type A AKLMNPTS Lining : Flocked
Standard : EN388_2020X, EN374-1 Type A AKLMNPTS Lining : Flocked
Coating : Latex
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Length | 204 mm |
| Chemical protection value | aklmnpts |
| Main material | latex |
| Colour | black |
| Material | natural rubber |
Show UNSPSC/ECL@SS
£ 2.53 excl. VAT
/ Each
£ 3.04 incl. VAT
- Usually arrives within 14 working days
