ANSELL ALPHATEC 19-024 CHEMICAL NEOPRENE GLOVES 8 M

AlphaTec® 19-024

See technical information
References
Ansell:19-024-8
Rubix:124A4172
Manufacturer :19024080
EAN:10076490140202
ANSELL Gloves THERMAPRENE 19-024 MT 8
brand logo
brand logo
brand logo
Technical specifications
Size8
Length450 mm
Chemical protection valueaklmpt
See all Specifications

Product details : ANSELL ALPHATEC 19-024 CHEMICAL NEOPRENE GLOVES 8 M


  • The glove combines the flexibility and chemical resistance of neoprene with the comfort and heat resistance of a soft thermal liner.
  • The glove is designed to protect the users in applications where thermal and chemical risks are present.
Neoprene-dipped coating on a double insulating liner for improved resistance in hot conditions.

Strengths

  • Neoprene glove with a double insulating liner to better resist to heat and cold environment 
  • Designed to protect the users in applications where thermal and chemical risks are present
  • Excellent mechanical and chemical properties. Unaffected by detergents and cleaning solutions. Excellent protection against greases and oils. Superior flexibility and grip
  • Comfortable insulating double liner. Provides protection from intermittent contact with hot surfaces up to 180°C

Applications

Press work|Handling materials with sharp or rough edges|Production line support & maintenance|Charging and blending raw materials|Unexpected leakages spills or other releases
brand logo
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight345 g
Size8
Length450 mm
Chemical protection valueaklmpt
Main materialsynthetic
Colourblack
Materialdouble insulating lining
Show UNSPSC/ECL@SS
£ 52.66 excl. VAT
/ Each
£ 63.19 incl. VAT
  • Delivery usually within ( 11 ) days

Size

Select variants (2)