ANSELL HYFLEX 11-948 CUT NITRILE GLOVES 4X42B 10 XL
HyFlex 11948
See technical informationSee documentsReferences
Ansell:11-948 10
Rubix:120A3593
Manufacturer :11948100
EAN:0076490464707




Documents
Product details : ANSELL HYFLEX 11-948 CUT NITRILE GLOVES 4X42B 10 XL
- The Hyflex 11-948 gloves offer excellent levels of cut, abrasion and oil resistance in various dip geometries
- The liner is made from Ansell INTERCEPT TECHNOLOGY® for excellent cut performance and comfort ISO Cut Level B (ANSI Cut Level 2)
- With FORTIX™ Technology for increased abrasion resistance
- The microfinished nitrile coating also provides excellent levels of grip
- The coating is resistant to residual oils and greases present on handled parts
For fine tactile handling needing very good protection against cuts.
Strengths
- Good Mechanical Protection
- High Abrasion EN Level 4 (ANSI Level 4)
- ISO Cut Level B
- Microfinished nitrile coating
Applications
Press injection molding|Production line support & maintenance|Inspection (picking, checking and marking)|Changing tools and dies
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Main material | polyurethane |
| Packaging | 12 pairs bag;12 bags carton |
| Colour | black |
| Material | polyurethane;nitrile (coating);fiber glass (liner);polyamide (liner);polyester (liner) |
Show UNSPSC/ECL@SS
£ 13.66 excl. VAT
/ Each
£ 16.39 incl. VAT
- Delivery usually within ( 11 ) days