ANSELL 87-190 ALPHATEC ULTRA LTWT NATURAL LATEX GLOVES YEL SIZE 8.5-9
AlphaTec 87190
See technical informationSee documentsReferences
Ansell:87-190-9
Rubix:1616114
Manufacturer :87190090
EAN:10076490445758

Documents
Product details : ANSELL 87-190 ALPHATEC ULTRA LTWT NATURAL LATEX GLOVES YEL SIZE 8.5-9
- Specially treated to reduce the risk of allergic reactions.
- Thickness of 0.35 mm, provides outstanding sensitivity.
- Excellent price/quality ratio.
Extra thin natural rubber glove for excellent sensitivity.
Strengths
- Ultra light duty glove
- 100% cotton flock lining
- Excellent dexterity and tactility
- Chlorinated
Applications
Cleaning|Assembly of parts|Maintenance
Technical specifications
Attributes
| Logistic Weight | 62 g |
|---|---|
| Size | 9 |
| Length | 305 mm |
| Main material | latex |
| Packaging | 1 pair in a bag |
| Colour | yellow |
| Thickness | 0.35 mm |
| Material | cotton flocking |
Show UNSPSC/ECL@SS
£ 0.96 excl. VAT
/ Each
£ 1.15 incl. VAT
- Usually arrives within 14 working days