POLYCO 92 NITRI-TECH III FLOCK LINED NITRILE GLOVES 4101X GRN SIZE 9
Nitri-Tech III® Flock Lined
See technical informationSee documentsReferences
Polyco Healthline:926
Rubix:324203
EAN:05010699803979

Documents
Product details : POLYCO 92 NITRI-TECH III FLOCK LINED NITRILE GLOVES 4101X GRN SIZE 9
Offers very good abrasion and puncture resistance, and protection against a wide range of chemicals including strong detergents, oils and certain solvents.
Coating : Straight
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Length | 330 mm |
| Chemical protection value | ajk |
| Main material | nitrile |
| Packaging | 12 pairs per polybag |
| Colour | green |
| Thickness | 0.4 mm |
| Material | nitrile synthetic rubber |
Show UNSPSC/ECL@SS
£ 2.78 excl. VAT
/ Each
£ 3.34 incl. VAT
- In stock: Next day delivery
