TEGERA 16 CHEMICAL PROTECTION GLOVE 9 L
Chemical protection gloves 16 TEGERA®
See technical informationSee documentsReferences
Tegera:16-9
Rubix:229A7935
EAN:7340118332932

Documents
Product details : TEGERA 16 CHEMICAL PROTECTION GLOVE 9 L
High quality 0,34 mm/13,3 mil butyl glove that provides superior protection against aggressive chemicals without compromising dexterity or comfort. A glove for use in ATEX-protected work environments. Sandy finish and touchscreen function, use your smartphone or another screen with you gloves on. Made for all-round work.
Strengths
Protection against chemicals, For touchscreen
Applications
Agricultural work, Repair work, Petro-chemical work, Chemical work, Chemical technology work, Laboratory work, Decontamination, Sanitation
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Length | 350 mm |
| Main material | butyl |
| Colour | black |
| Cuff style | rolled edges |
| Usage environment | dry |
| Material | butyl |
Show UNSPSC/ECL@SS
£ 81.89 excl. VAT
/ Each
£ 98.27 incl. VAT
- Usually arrives within 14 working days
