ANSELL ALPHATEC 87-190 CHEMICAL LATEX LIGHT DUTY GLOVES 1010X 7 S
AlphaTec 87195
See technical informationReferences
Ansell:87-195 6.5-7
Rubix:1616023
Manufacturer :87195070
EAN:10076490442771

Product details : ANSELL ALPHATEC 87-190 CHEMICAL LATEX LIGHT DUTY GLOVES 1010X 7 S
- Specially treated to reduce the risk of allergic reactions
- Provides outstanding sensitivity
- Excellent price/quality ratio
- Super thin and yet durable
- Compliant to EU and FDA food handling requirements
Strengths
- Ultra-light weight glove
- Flocked lining for best comfort
- Food compliance to both EU and FDA requirements
Applications
Cleaning|All food processing applications that have food contact|Fruit and Vegetable Processing|Laboratory maintenance and clean up|Janitorial use
Technical specifications
Attributes
| Logistic Weight | 52 g |
|---|---|
| Size | 7 |
| Length | 305 mm |
| Main material | latex |
| ESD | no |
| Colour | blue |
| Thickness | 0.35 mm |
Show UNSPSC/ECL@SS
£ 0.96 excl. VAT
/ Each
£ 1.15 incl. VAT
- In stock: Next day delivery