ANSELL 29-500 ALPHATEC FLOCKED LOZENGE NEOPRENE GLOVES BLK SIZE 7
AlphaTec 29500
See technical informationSee documentsReferences
Ansell:29-500-07
Rubix:119A3898
Manufacturer :29500070
EAN:0076490495398



Documents
Product details : ANSELL 29-500 ALPHATEC FLOCKED LOZENGE NEOPRENE GLOVES BLK SIZE 7
- Protects against a wide range of acids, caustics, alcohols and many solvents
Medium duty, unsupported natural rubber latex and neoprene blended glove, with outstanding flexibility incorporating ease of handling.
Strengths
- Ideal for use in cold conditions: neoprene maintains its superb elasticity even at low temperatures
- Flock lined in pure cotton for better comfort and perspiration absorption
- Superior flexibility. Contains natural rubber. Much less tiring to the hands than other heavy-duty gloves
Applications
Chemical Handling|Maintenance|General Purpose Auto Aftermarket
Technical specifications
Attributes
| Logistic Weight | 111 g |
|---|---|
| Size | 7 |
| Length | 300 mm |
| Chemical protection value | aklnpt |
| Main material | cotton |
| Packaging | 12 pairs in a bag |
| Colour | black |
| Thickness | 0.75 mm |
| Material | cotton flocking |
Show UNSPSC/ECL@SS
£ 3.24 excl. VAT
/ Each
£ 3.89 incl. VAT
- Delivery usually within ( 11 ) days