References
Ansell:87-195 9.5-10
Rubix:1616048
Manufacturer :87195100
EAN:0076490442804

Product details : ANSELL ALPHATEC 87-195 CHEMICAL LATEX GLOVES 1010X 10 XL
- Specially treated to reduce the risk of allergic reactions
- Provides outstanding sensitivity
- Excellent price/quality ratio
- Super thin and yet durable
- Compliant to EU and FDA food handling requirements
Effective allergy prevention and exceptional tactile sensitivity.
Strengths
- Ultra-light weight glove
- Flocked lining for best comfort
- Food compliance to both EU and FDA requirements
Applications
Cleaning|All food processing applications that have food contact|Fruit and Vegetable Processing|Laboratory maintenance and clean up|Janitorial use
Technical specifications
Attributes
| Logistic Weight | 68 g |
|---|---|
| Size | 09,5/10 |
| Length | 305 mm |
| Chemical protection value | klt |
| Main material | latex |
| ESD | no |
| Packaging | 12 pairs bag;12 bags carton |
| Colour | blue |
| Thickness | 0.35 mm |
| Cuff style | straight |
| Material | latex |
Show UNSPSC/ECL@SS
£ 0.96 excl. VAT
/ Each
£ 1.15 incl. VAT
- In stock: Next day delivery